Beli mechanical seal oil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)
    59%
    Mulai

    Rp489.900

    SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)
    Deskripsi:
    Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
  2. Maspion Pail + Clamp (Tong Air / Drum Plastik)
    Mulai

    Rp389.900

    Maspion Pail + Clamp (Tong Air / Drum Plastik)
    atribut:
    • Material: Plastic
    • Capacity (L): 60
    • Product Size(mm): 390x390x610
  3. Kiramas Water Barrel (Tong Air / Drum Plastik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Kiramas Water Barrel (Tong Air / Drum Plastik)
    Deskripsi:
    The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.
    atribut:
    • Color: Blue
    • Material: HDPE
  4. Maspion Pail + Cover (Tong Air / Drum Plastik)
    Mulai

    Rp169.900

  5. WILSON CABLES Automotive Cable AVSS (Kabel Otomotif)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp229.900

    WILSON CABLES Automotive Cable AVSS (Kabel Otomotif)
    Deskripsi:
    Keunggulan :- 99,99% Tembaga Murni- Aplikasi MudahPVC bebas timbal, ketahanan yang sangat baik terhadap cairan baterai, abrasi (Tape abrasion & Scrape abrasion). Cocok untuk aplikasi pada rentang suhu -40°C - 80°C. Digunakan untuk sirkuit tegangan rendah pada kendaraan (mobil, sepeda motor, dll).
    atribut:
    • Conductor Material: Serabut 99,9% Tembaga Murni
    • Insulation Material: PVC
    • Length (m): 100
  6. Non Brand Steel Drum Open Head 200L
    Mulai

    Rp1.299.900

    Non Brand Steel Drum Open Head 200L
    atribut:
    • Cover: Open Head with cap & clamp
    • Material: Steel
    • Thickness (mm): 1
    • Color: Blue
  7. SAFETY JOGGER Gloves Shield 4X43C (Sarung Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

    SAFETY JOGGER Gloves Shield 4X43C (Sarung Tangan)
    atribut:
    • Series: Shield 4543
    • Material: Polyethylene anti cut glove (HPPE), Polyurethane anti cut grip, Anti cut level 5
    • SNI License: Yes
  8. TRUSCO Oil Seal OSL Type (Sil Oli)
    Mulai

    Rp27.900

    TRUSCO Oil Seal OSL Type (Sil Oli)
    Deskripsi:
    -Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
  9. Kiramas Water Barrel (Tong Air / Drum Plastik)
    Mulai

    Rp279.900

    Kiramas Water Barrel (Tong Air / Drum Plastik)
    atribut:
    • Dimensions (L x W x H) (cm): 40x40x56.2
    • Color: Mix Color
    • Capacity (L): 60.0
  10. Maspion Super Pail + Cover (Tong Air / Drum Plastik)
    26%
    Mulai

    Rp169.900

  11. KRISBOW Drum Loader (Troli Drum)
    Mulai

    Rp4.799.900

    KRISBOW Drum Loader (Troli Drum)
    atribut:
    • Max. Drum Height (mm): 957
    • Min. Drum Height (mm): 832
    • Drum Diameter (mm): 580
    • Capacity (kg): 300
    • Item: Drum Loader
    • Type: Drum Loader
    • Unit Dimensions (mm): 1150x830x1100
  12. Non Brand Steel Drum 200L
    Mulai

    Rp12.999.900

    Non Brand Steel Drum 200L
    atribut:
    • Thickness (cm): 1.5
    • Capacity (L): 200
    • Dimensions (cm): 58x89
Daftar Harga mechanical seal oil Terbaru October 2026
Non Brand UN-Rated Double Ring Plastic Drum (Tong Air / Drum Plastik)Rp799.900
Green Leaf Water Barrel with Cover (Tong Air / Drum Plastik)Rp219.900
SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)Rp489.900
Maspion Pail + Clamp (Tong Air / Drum Plastik)Rp389.900
Kiramas Water Barrel (Tong Air / Drum Plastik)Rp159.900
Maspion Pail + Cover (Tong Air / Drum Plastik)Rp169.900
Schuetz Plastic Tight Head Drum (Tong Air / Drum Plastik)Rp899.900
WILSON CABLES Automotive Cable AVSS (Kabel Otomotif)Rp229.900
Non Brand Steel Drum Open Head 200LRp1.299.900
SAFETY JOGGER Gloves Shield 4X43C (Sarung Tangan)Rp54.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)